token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-60S-36

8MX-60S-36

8MX-60S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 60 Teeth; 40.132MM Face Width; Bushed; 163.068MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77183060

BDI #

1117460

p65WarningMessage
PRICE
$ 380.97 / each
p65WarningMessage

QTY

INVENTORY:
11
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.04
EAN
0072053271287
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 60 Teeth; 40.132MM Face Width; Bushed; 163.068MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.58 Inch | 40.132 Millimeter
Pitch Diameter
6.015 Inch | 152.781 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Flange Outside Diameter
6.42 Inch | 163.068 Millimeter
Outside Diameter
5.952 Inch | 151.181 Millimeter
Bore
0 Inch | 0 Millimeter