token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-32S-36

8MX-71S-21

8MX-71S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 71 Teeth; 23.368MM Face Width; Bushed; 190.5MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77182071

BDI #

1117471

p65WarningMessage
PRICE
$ 374.84 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.77
EAN
0072053271096
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 71 Teeth; 23.368MM Face Width; Bushed; 190.5MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
0.92 Inch | 23.368 Millimeter
Pitch Diameter
7.118 Inch | 180.797 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Flange Outside Diameter
7.5 Inch | 190.5 Millimeter
Outside Diameter
7.055 Inch | 179.197 Millimeter