token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

F14M-36S-37

F14M-36S-37

F14M-36S-37 SYNCHRONOUS PULLEY ; 14MM P 36GROVES

Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 36 Teeth; 44.196MM Face Width; Bushed; 173.228MM Flange OD; 157.632MM OD; 160.401MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

77279737

BDI #

1124151

p65WarningMessage
PRICE
$ 501.87 / each
$ 501.87 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.99
UNSPSC
26111812
EAN
0770075168898
Belt Pitch
14 MM
Belt Style
14M-37 Poly Chain GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 37MM Belt Width; 14MM Belt Pitch; 14M-37 Poly Chain GT2 Belt Style; 36 Teeth; 44.196MM Face Width; Bushed; 173.228MM Flange OD; 157.632MM OD; 160.401MM Pitch Diam; Keyway; 12.7 To 63.5MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
1.74 Inch | 44.196 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Pitch Diameter
6.315 Inch | 160.401 Millimeter