token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

M44AXL037

M44AXL037

TIMKEN M44AXL037

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; AXL Belt Style; 44 Teeth; 9/16" Face Width; Rough Bore; 2-25/32" Outside Diameter; 2.801" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

M44AXL037

BDI #

237095

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
Belt Pitch
1/5 Inch
Belt Style
AXL
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; AXL Belt Style; 44 Teeth; 9/16" Face Width; Rough Bore; 2-25/32" Outside Diameter; 2.801" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.781 Inch | 70.64 Millimeter
Pitch Diameter
2.801 Inch | 71.15 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter