token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P9014M115-J

P168-20M-170-P

P168-20M-170-P SYNCHRONOUS PULLEY

Synchronous Pulley; 170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 168 Teeth; 190.5MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore

Part #

P16820M170

BDI #

989151

p65WarningMessage
PRICE
$ 12,972.08 / each
$ 12,972.08 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
253.68
UNSPSC
26111812
EAN
0698672596916
Belt Pitch
20 MM
Belt Style
20M-170 Synchronous Plus
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 170MM Belt Width; 20MM Belt Pitch; 20M-170 Synchronous Plus Belt Style; 168 Teeth; 190.5MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Keyway; 74.613 To 177.8MM Bushing Bore Range; P Bushing; No Minimum Plain Bore
Outside Diameter
41.938 Inch | 1065.225 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Face Width
7.5 Inch | 190.5 Millimeter
Pitch Diameter
42.108 Inch | 1069.543 Millimeter