token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

0363M009 6F

P20-5M-15AL

P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 20 Teeth; 16.662MM Face Width; Rough Bore; 34.925MM Flange OD; 30.683MM OD; 31.826MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore

Part #

78821014

BDI #

1125530

p65WarningMessage
PRICE
$ 39.42 / each
$ 39.42 / each
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
0072053113754
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
20
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Type 6F
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 20 Teeth; 16.662MM Face Width; Rough Bore; 34.925MM Flange OD; 30.683MM OD; 31.826MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.5" Max Bore
Pitch Diameter
1.253 Inch | 31.826 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
1.208 Inch | 30.683 Millimeter
Flange Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter