token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P32-5M-25X1/2 ; MPB

P218M30-MPB

P218M30-MPB SPROCKET ; HTS-STOCK BORE

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 21 Teeth; 28.575MM Face Width; Rough Bore; 62.687MM Flange OD; 52.095MM OD; 53.467MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore

Part #

P218M30-MPB

BDI #

610148

p65WarningMessage
PRICE
$ 134.39 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111812
EAN
0697950780467
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
21
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P218M30-MPB
Weight / LBS
1.3
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 21 Teeth; 28.575MM Face Width; Rough Bore; 62.687MM Flange OD; 52.095MM OD; 53.467MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.468 Inch | 62.687 Millimeter
Outside Diameter
2.051 Inch | 52.095 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Pitch Diameter
2.105 Inch | 53.467 Millimeter
Belt Width
1.181 Inch | 30 Millimeter