token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P52-14MGT-115

P25-8MGT-30

P25-8MGT-30 SYNCHRONOUS PULLEY ; NON-RETURNABLE 30MM BELT W 8MM BELT PIT

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 25 Teeth; 33.02MM Face Width; Bushed; 69.342MM Flange OD; 62.281MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

77083025

BDI #

1125569

p65WarningMessage
PRICE
$ 157.33 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
EAN
0072053633184
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
25
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 25 Teeth; 33.02MM Face Width; Bushed; 69.342MM Flange OD; 62.281MM OD; 63.652MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
2.73 Inch | 69.342 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Outside Diameter
2.452 Inch | 62.281 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Face Width
1.3 Inch | 33.02 Millimeter