token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P26-8MGT-20

P26-8MGT-20

P26-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 26 Teeth; 21.59MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

77082026

BDI #

1125576

PRICE
$ 109.06 / each
$ 190.15 / each

QTY

INVENTORY:
34
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0072053458695
Belt Pitch
8 MM
Belt Style
8MGT-20 Powergrip GT2
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8MGT-20 Powergrip GT2 Belt Style; 26 Teeth; 21.59MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Flange Outside Diameter
2.953 Inch | 75.006 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.553 Inch | 64.846 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter