token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P268M30-MPB

P268M30-MPB

P268M30-MPB SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Rough Bore; 74.6MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore

Part #

P268M30-MPB

BDI #

610162

p65WarningMessage
PRICE
$ 144.74 / each
$ 144.74 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
26111812
EAN
0697950780559
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P268M30-MPB
Weight / LBS
2.2
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 26 Teeth; 31.75MM Face Width; Rough Bore; 74.6MM Flange OD; 64.84MM OD; 66.21MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.25" Max Bore
Flange Outside Diameter
2.937 Inch | 74.6 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.553 Inch | 64.84 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
2.607 Inch | 66.21 Millimeter