token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2MR-45S-09

P28-5MGT-15-MPB

P28-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 28 Teeth; 17.526MM Face Width; Rough Bore; 51.308MM Flange OD; 43.409MM OD; 44.552MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.75" Max Bore

Part #

77093028

BDI #

1125589

p65WarningMessage
PRICE
$ 88.99 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
EAN
0072053462364
Belt Pitch
5 MM
Belt Style
5MGT-15 Powergrip GT2
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.75
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5MGT-15 Powergrip GT2 Belt Style; 28 Teeth; 17.526MM Face Width; Rough Bore; 51.308MM Flange OD; 43.409MM OD; 44.552MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.75" Max Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.754 Inch | 44.552 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Flange Outside Diameter
2.02 Inch | 51.308 Millimeter
Outside Diameter
1.709 Inch | 43.409 Millimeter
Face Width
0.69 Inch | 17.526 Millimeter