token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P24-8M-30X1/2 MPB

P2814M115-MPB

P2814M115-MPB SPROCKET ; HTS-STOCK BORE

Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 28 Teeth; 125.425MM Face Width; Rough Bore; 141.224MM Flange OD; 122.12MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.313" Max Bore

Part #

P2814M115-MPB

BDI #

610167

PRICE
$ 413.52 / each
$ 598.47 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
10.43
UNSPSC
26111812
EAN
0697950780573
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P2814M115-MPB
Weight / LBS
23.2
Long Description
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 28 Teeth; 125.425MM Face Width; Rough Bore; 141.224MM Flange OD; 122.12MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.313" Max Bore
Outside Diameter
4.808 Inch | 122.12 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter