token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P328M30-H

P328M30-H

P328M30-H SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 32 Teeth; 31.75MM Face Width; Bushed; 90.475MM Flange OD; 80.112MM OD; 81.49MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore

Part #

P328M30-H

BDI #

610227

p65WarningMessage
PRICE
$ 158.84 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111812
EAN
0697950781044
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
H
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Split Taper Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P328M30-H
Weight / LBS
2.1
Long Description
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 32 Teeth; 31.75MM Face Width; Bushed; 90.475MM Flange OD; 80.112MM OD; 81.49MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
3/8 To 1-3/8 Inch | 10 To 38 Millimeter
Outside Diameter
3.154 Inch | 80.112 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
3.562 Inch | 90.475 Millimeter
Pitch Diameter
3.208 Inch | 81.49 Millimeter
Bore
0 Inch | 0 Millimeter