token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P27-8MGT-20

P36-14MGT-40

P36-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40

Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 36 Teeth; 45.974MM Face Width; Bushed; 174.625MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77114036

BDI #

1125659

p65WarningMessage
PRICE
$ 241.15 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.88
EAN
0072053459678
Belt Pitch
14 MM
Belt Style
14MGT-40 Powergrip GT2
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14MGT-40 Powergrip GT2 Belt Style; 36 Teeth; 45.974MM Face Width; Bushed; 174.625MM Flange OD; 157.632MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
1.81 Inch | 45.974 Millimeter
Outside Diameter
6.206 Inch | 157.632 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.875 Inch | 174.625 Millimeter