token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P40-8MGT-50

P37-8MGT-30

P37-8MGT-30 SYNCHRONOUS PULLEY ; 37GROVES 8MM P 30MM W

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 37 Teeth; 33.02MM Face Width; Bushed; 102.616MM Flange OD; 92.837MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

77083037

BDI #

1125679

p65WarningMessage
PRICE
$ 168.54 / each
$ 168.54 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
EAN
0072053633245
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 37 Teeth; 33.02MM Face Width; Bushed; 102.616MM Flange OD; 92.837MM OD; 94.209MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.3 Inch | 33.02 Millimeter
Pitch Diameter
3.709 Inch | 94.209 Millimeter
Outside Diameter
3.655 Inch | 92.837 Millimeter
Flange Outside Diameter
4.04 Inch | 102.616 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter