token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P80-14MPT-55

P37-8MPT-30

TIMKEN P37-8MPT-30

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 37 Teeth; Bushed; 92.862MM Outside Diameter; 94.234MM Pitch Diameter; Yes Keyway; 14 To 38MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

P37-8MPT-30

BDI #

237418

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2.3
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 37 Teeth; Bushed; 92.862MM Outside Diameter; 94.234MM Pitch Diameter; Yes Keyway; 14 To 38MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.05 Inch | 102.87 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Face Width
0 Inch | 0 Millimeter
Pitch Diameter
3.71 Inch | 94.234 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
3.656 Inch | 92.862 Millimeter