token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P28-14MGT-85

P39-8MGT-30

P39-8MGT-30 SYNCHRONOUS PULLEY ; 39GROVES 8MM P 30MM W

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 39 Teeth; 31MM Face Width; Bushed; 112.014MM Flange OD; 97.942MM OD; 99.314MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

77083039

BDI #

1125703

p65WarningMessage
PRICE
$ 216.36 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
EAN
0072053633252
Belt Pitch
8 MM
Belt Style
8MGT-30 Powergrip GT2
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 39 Teeth; 31MM Face Width; Bushed; 112.014MM Flange OD; 97.942MM OD; 99.314MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.91 Inch | 99.314 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.22 Inch | 31 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Outside Diameter
3.856 Inch | 97.942 Millimeter