token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P56-8M-30-2012 HT250

P40-8M-50-2012 HT250

P40-8M-50-2012 HT250 SPKT ; 112891 ; TIMING PULLEY

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 40 Teeth; 60.452MM Face Width; Bushed; 110.007MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

112891

BDI #

255185

p65WarningMessage
PRICE
$ 202.24 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
UNSPSC
26111800
EAN
0782475678044
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.5
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 40 Teeth; 60.452MM Face Width; Bushed; 110.007MM Flange OD; 100.482MM OD; 101.854MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
2.38 Inch | 60.452 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Flange Outside Diameter
4.331 Inch | 110.007 Millimeter
Outside Diameter
3.956 Inch | 100.482 Millimeter
Bore
0 Inch | 0 Millimeter