token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P44-20M-170

P44-20M-170

P44-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 44GROVES 20MM P 170MM W

Synchronous Pulley; 170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 44 Teeth; 181.102MM Face Width; Bushed; 300.05MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

78824035

BDI #

1125733

PRICE
$ 2,864.81 / each
$ 3,390.61 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
39.96
UNSPSC
26111812
EAN
0072053126693
Belt Pitch
20 MM
Belt Style
20M-170 Powergrip HTD
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 170MM Belt Width; 20MM Belt Pitch; 20M-170 Powergrip HTD Belt Style; 44 Teeth; 181.102MM Face Width; Bushed; 300.05MM Flange OD; 275.793MM OD; 280.111MM Pitch Diam; Keyway; 38.1 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
10.858 Inch | 275.793 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Face Width
7.13 Inch | 181.102 Millimeter
Pitch Diameter
11.028 Inch | 280.111 Millimeter
Flange Outside Diameter
11.813 Inch | 300.05 Millimeter
Bore
0 Inch | 0 Millimeter