token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P44-8MGT-12

P44-8MGT-12

P44-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 44 Teeth; 14.478MM Face Width; Bushed; 120.904MM Flange OD; 110.744MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

77081244

BDI #

1125741

p65WarningMessage
PRICE
$ 96.11 / each
$ 96.11 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
EAN
0770075247364
Belt Pitch
8 MM
Belt Style
8MGT-12 Powergrip GT2
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MGT-12 Powergrip GT2 Belt Style; 44 Teeth; 14.478MM Face Width; Bushed; 120.904MM Flange OD; 110.744MM OD; 112.039MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
0.57 Inch | 14.478 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
4.76 Inch | 120.904 Millimeter
Outside Diameter
4.36 Inch | 110.744 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter