token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P80-8M-50-2517

P48-14M-115-3535

P48-14M-115-3535 SYNCHRONOUS PULLEY

Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 48 Teeth; 125.425MM Face Width; Bushed; 226.06MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

P4814M115TL

BDI #

18383253

p65WarningMessage
PRICE
$ 1,079.22 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
17.667
UNSPSC
26111812
EAN
0698672127561
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P4814M115TL
Manufacturer Internal Number
P4814M115T
Weight / LBS
41.1
Long Description
Synchronous Pulley; 115MM Belt Width; 14 Millimeter Belt Pitch; 14M-115 Belt Style; 48 Teeth; 125.425MM Face Width; Bushed; 226.06MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Outside Diameter
8.311 Inch | 211.11 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Pitch Diameter
8.421 Inch | 213.9 Millimeter
Flange Outside Diameter
8.9 Inch | 226.06 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter