token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P488M50-SD

P48-20M-115-J

P48-20M-115-J SYNCHRONOUS PULLEY

Synchronous Pulley; 115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 48 Teeth; 127MM Face Width; Bushed; 325.12MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

P4820M115

BDI #

996419

p65WarningMessage
PRICE
$ 2,808.32 / each
$ 2,808.32 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
37.871
UNSPSC
26111812
EAN
0698672595803
Belt Pitch
20 MM
Belt Style
20M-115 Synchronous Plus
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 115MM Belt Width; 20MM Belt Pitch; 20M-115 Synchronous Plus Belt Style; 48 Teeth; 127MM Face Width; Bushed; 325.12MM Flange OD; 301.269MM OD; 305.587MM Pitch Diam; Keyway; 36.513 To 114.3MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Pitch Diameter
12.031 Inch | 305.587 Millimeter
Outside Diameter
11.861 Inch | 301.269 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5 Inch | 127 Millimeter
Flange Outside Diameter
12.8 Inch | 325.12 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 36.513 To 114.3 Millimeter