token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P48-3M-09AL

P50-5M-09AL

P50-5M-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 50GROVES 5MM P 09MM W

Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 50 Teeth; 13.868MM Face Width; Rough Bore; 78.435MM OD; 79.578MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore

Part #

78821053

BDI #

1125773

p65WarningMessage
PRICE
$ 132.25 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0072053115000
Belt Pitch
5 MM
Belt Style
5M-9 PowerGrip HTD
Number of Teeth
50
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Type 6W
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 50 Teeth; 13.868MM Face Width; Rough Bore; 78.435MM OD; 79.578MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Outside Diameter
3.088 Inch | 78.435 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Pitch Diameter
3.133 Inch | 79.578 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter