token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P56-20M-340

P56-20M-340

P56-20M-340 SYNCHRONOUS PULLEY ; 56GROVES 20MM P 340MM W

Synchronous Pulley; 340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 56 Teeth; 352.552MM Face Width; Bushed; 374.65MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore

Part #

78824049

BDI #

1125802

p65WarningMessage
PRICE
$ 10,708.67 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
117.03
UNSPSC
26111812
EAN
0072053127126
Belt Pitch
20 MM
Belt Style
20M-340 Powergrip HTD
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
N
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 340MM Belt Width; 20MM Belt Pitch; 20M-340 Powergrip HTD Belt Style; 56 Teeth; 352.552MM Face Width; Bushed; 374.65MM Flange OD; 352.196MM OD; 356.514MM Pitch Diam; Keyway; 61.913 To 149.225MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Belt Width
13.386 Inch | 340 Millimeter
Face Width
13.88 Inch | 352.552 Millimeter
Flange Outside Diameter
14.75 Inch | 374.65 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.866 Inch | 352.196 Millimeter