token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P56-5M-15AL

P56-5M-15AL

P56-5M-15AL SYNCHRONOUS PULLEY ; 56GROVES 5MM P 15MM W

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 56 Teeth; 19.837MM Face Width; Rough Bore; 87.986MM OD; 89.129MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore

Part #

78821059

BDI #

1125806

p65WarningMessage
PRICE
$ 152.34 / each
$ 152.34 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
26111812
EAN
0072053115109
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Type 6W
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 56 Teeth; 19.837MM Face Width; Rough Bore; 87.986MM OD; 89.129MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
3.509 Inch | 89.129 Millimeter
Face Width
0.781 Inch | 19.837 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.464 Inch | 87.986 Millimeter