token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P64-8M-20-SDS HTD

P64-8M-20-SDS HTD

P64-8M-20-SDS HTD SYNCH SPROCKET

Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 64 Teeth; 28.575MM Face Width; Bushed; 170.586MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

110713

BDI #

254563

p65WarningMessage
PRICE
$ 287.18 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.93
UNSPSC
26111800
EAN
0782475265008
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.8
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 64 Teeth; 28.575MM Face Width; Bushed; 170.586MM Flange OD; 161.595MM OD; 162.966MM Pitch Diameter; Yes Keyway; 24 To 42MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Outside Diameter
6.362 Inch | 161.595 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Flange Outside Diameter
6.716 Inch | 170.586 Millimeter
Bore
0 Inch | 0 Millimeter