token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P68-14M-40-3020 HT250

P68-14M-40-3020 HT250

P68-14M-40-3020 HT250 SYNCH SPROCKET

Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 54.102MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

112916

BDI #

255209

p65WarningMessage
PRICE
$ 609.04 / each
$ 609.04 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
15.01
UNSPSC
26111800
EAN
0782475674916
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
68
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
31
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 68 Teeth; 54.102MM Face Width; Bushed; 317.5MM Flange OD; 300.228MM OD; 303.022MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
11.82 Inch | 300.228 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.93 Inch | 303.022 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Flange Outside Diameter
12.5 Inch | 317.5 Millimeter