token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P48-8MGT-30

P72-14MGT-85

P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 72 Teeth; 93.472MM Face Width; Bushed; 334.95MM Flange OD; 318.059MM OD; 320.853MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore

Part #

77118072

BDI #

1125870

p65WarningMessage
PRICE
$ 734.99 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
44.45
EAN
0072053460391
Belt Pitch
14 MM
Belt Style
14MGT-85 Powergrip GT2
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 85MM Belt Width; 14MM Belt Pitch; 14MGT-85 Powergrip GT2 Belt Style; 72 Teeth; 93.472MM Face Width; Bushed; 334.95MM Flange OD; 318.059MM OD; 320.853MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Flange Outside Diameter
13.187 Inch | 334.95 Millimeter
Pitch Diameter
12.632 Inch | 320.853 Millimeter
Face Width
3.68 Inch | 93.472 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Outside Diameter
12.522 Inch | 318.059 Millimeter
Bore
0 Inch | 0 Millimeter