token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PA3-056NF060 OBSOLETE DO NOT USE 06/25

PA3-056NF060 OBSOLETE DO NOT USE 06/25

PA3-056NF060 OBSOLETE DO NOT USE 06/25 ; ALUMINUM

Synchronous Pulley; 6MM Belt Width; 3MM Belt Pitch; 3M-6 Belt Style; 56 Teeth; 10.338MM Face Width; Rough Bore; 52.705MM OD; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore

Part #

54488 - OBS

BDI #

173498

p65WarningMessage
p65WarningMessage
No Longer Available
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
26111800
Belt Pitch
3 MM
Belt Style
3M-6
Number of Teeth
56
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.313
Other Features
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54488
Long Description
Synchronous Pulley; 6MM Belt Width; 3MM Belt Pitch; 3M-6 Belt Style; 56 Teeth; 10.338MM Face Width; Rough Bore; 52.705MM OD; 53.467MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.313" Max Bore
Pitch Diameter
2.105 Inch | 53.467 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.407 Inch | 10.338 Millimeter
Outside Diameter
2.075 Inch | 52.705 Millimeter