token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PB14MX-39S-125

PB14MX-28S-68 16LBS

PB14MX-28S-68 16LBS SYNCHRONOUS PULLEY ; 68MM BELT W 14MM PITCH 16LBS

Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 28 Teeth; 76.454MM Face Width; Rough Bore; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.938" Max Bore

Part #

77166028

BDI #

1125948

p65WarningMessage
PRICE
$ 454.75 / each
$ 454.75 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.71
EAN
0072053531473
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
28
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.938
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 28 Teeth; 76.454MM Face Width; Rough Bore; 137.16MM Flange OD; 121.971MM OD; 124.765MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.938" Max Bore
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
4.912 Inch | 124.765 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.802 Inch | 121.971 Millimeter
Flange Outside Diameter
5.4 Inch | 137.16 Millimeter
Belt Width
2.677 Inch | 68 Millimeter