token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PB25MXL025

PB16XL025

PB16XL025 TIMING PULLEY ; NON-RETURNABLE

Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 16 Teeth; 7/16" Face Width; Rough Bore; 1-1/4" Flange OD; 0.999" OD; 1.019" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore

Part #

78231506

BDI #

1125999

p65WarningMessage
PRICE
$ 51.30 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111807
EAN
0770075266099
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.5
Other Features
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78231506
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/4" Belt Width; 1/5" Belt Pitch; XL Belt Style; 16 Teeth; 7/16" Face Width; Rough Bore; 1-1/4" Flange OD; 0.999" OD; 1.019" Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.5" Max Bore
Face Width
0.438 Inch | 11.125 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.999 Inch | 25.375 Millimeter
Pitch Diameter
1.019 Inch | 25.883 Millimeter