token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

PB8MX-36S-36

PB8MX-22S-21

PB8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 22 Teeth; 23.368MM Face Width; Rough Bore; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore

Part #

77152022

BDI #

1126075

p65WarningMessage
PRICE
$ 184.33 / each
$ 184.33 / each
p65WarningMessage

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0072053269741
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 22 Teeth; 23.368MM Face Width; Rough Bore; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.143 Inch | 54.432 Millimeter