token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QD48-5M-15

QD48-5M-15

QD48-5M-15 TIMING PULLEY ; 5MM PIT 15MM BELT W CI JA BUSHED 48T

Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Style; 48 Teeth; 21.336MM Face Width; Bushed; 84.582MM Flange Outside Diameter; 75.3MM Outside Diameter; 76MM Pitch Diameter; Yes Keyway; 12 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore

Part #

QD48-5M-15

BDI #

22737599

p65WarningMessage
PRICE
$ 62.89 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.431
UNSPSC
26111812
EAN
0195057722118
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Type C1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.99
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Style; 48 Teeth; 21.336MM Face Width; Bushed; 84.582MM Flange Outside Diameter; 75.3MM Outside Diameter; 76MM Pitch Diameter; Yes Keyway; 12 To 28MM Bushing Bore Range; JA Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.33 Inch | 84.582 Millimeter
Face Width
0.84 Inch | 21.336 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12 To 28 Millimeter
Pitch Diameter
2.992 Inch | 76 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.965 Inch | 75.3 Millimeter