token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

QD48-8M-50

QD48-8M-50

QD48-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SD BUSHED 48T

Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Style; 48 Teeth; 60.325MM Face Width; Bushed; 130.988MM Flange Outside Diameter; 120.9MM Outside Diameter; 122MM Pitch Diameter; Yes Keyway; 35 To 55MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

QD48-8M-50

BDI #

22737623

p65WarningMessage
PRICE
$ 158.52 / each
$ 158.52 / each
p65WarningMessage

QTY

Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
Weight / Kilogram
2.626
UNSPSC
26111807
EAN
0195057723764
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
5.79
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Style; 48 Teeth; 60.325MM Face Width; Bushed; 130.988MM Flange Outside Diameter; 120.9MM Outside Diameter; 122MM Pitch Diameter; Yes Keyway; 35 To 55MM Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Outside Diameter
4.76 Inch | 120.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
4.803 Inch | 122 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 35 To 55 Millimeter
Flange Outside Diameter
5.157 Inch | 130.988 Millimeter