token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MX-28S-20

SS 8MX-50S-21 2012

SS 8MX-50S-21 2012 SYNCHRONOUS PULLEY ; 8MM P 50GROVES

Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 50 Teeth; 24.638MM Face Width; Bushed; 137.414MM Flange OD; 125.73MM OD; 127.33MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77692150

BDI #

1132707

p65WarningMessage
PRICE
$ 908.70 / each
$ 908.70 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.77
UNSPSC
26111812
EAN
0072053814194
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 50 Teeth; 24.638MM Face Width; Bushed; 137.414MM Flange OD; 125.73MM OD; 127.33MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Face Width
0.97 Inch | 24.638 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.013 Inch | 127.33 Millimeter
Flange Outside Diameter
5.41 Inch | 137.414 Millimeter