token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TL40XH200-4040

TL40XH200-4040

TL40XH200-4040 SYNCHRONOUS SPROCKET

Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 2-9/16" Face Width; Bushed; 11.8" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

113822

BDI #

255395

p65WarningMessage
PRICE
$ 767.24 / each
$ 767.24 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
26.54
UNSPSC
26111812
EAN
0782475088911
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL40XH200-4040
Manufacturer Internal Number
113822
Weight / LBS
37.5
Long Description
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 2-9/16" Face Width; Bushed; 11.8" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Face Width
2.563 Inch | 65.1 Millimeter
Pitch Diameter
11.141 Inch | 282.98 Millimeter
Outside Diameter
11.031 Inch | 280.187 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
11.8 Inch | 299.72 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 38 To 115 Millimeter