token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TL84H100-3020

TL84H100-3020

TL84H100-3020 SYNCHRONOUS SPROCKET

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 1-5/16" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

113638

BDI #

255334

p65WarningMessage
PRICE
$ 360.14 / each
$ 360.14 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
12.8
UNSPSC
26111812
EAN
0782475576012
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL84H100-3020
Manufacturer Internal Number
113638
Weight / LBS
20
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 1-5/16" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Yes Keyway; 7/8 To 3-1/4" Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.315 Inch | 338.2 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
13.369 Inch | 339.57 Millimeter