token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

22L100 1108 NR. TL10022

TL84L050

TL84L050 TIMING PULLEY

Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 84 Teeth; 3/4" Face Width; Bushed; 9.997" OD; 10.027" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

78817058

BDI #

1135985

p65WarningMessage
PRICE
$ 490.56 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.63
UNSPSC
26111807
EAN
0072053128611
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Power Grip | Light Duty | Grey Iron Core
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78817058
Weight / LBS
16.83
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Belt Style; 84 Teeth; 3/4" Face Width; Bushed; 9.997" OD; 10.027" Pitch Diam; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.997 Inch | 253.924 Millimeter
Pitch Diameter
10.027 Inch | 254.686 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 60 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter