Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W-52S-MPB

W-52S-MPB

W-52S-MPB SILENTSYNC SPROCKET ; 8MM P 52T 33MM FACE WIDTH MPB

32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 52 Teeth; 33MM Face Width; Rough Bore; 131.039MM OD; 132.41MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.875" Max Bore

Part #

20038870

BDI #

397379

PRICE
$ 404.72 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.218
EAN
0037256201752
Belt Pitch
8 MM
Belt Style
8M-32 Eagle NRG
Number of Teeth
52
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.875
Other Features
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Long Description
32MM Belt Width; 8MM Belt Pitch; 8M-32 Eagle NRG Belt Style; 52 Teeth; 33MM Face Width; Rough Bore; 131.039MM OD; 132.41MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 2.875" Max Bore
Outside Diameter
5.159 Inch | 131.039 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.213 Inch | 132.41 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Face Width
1.299 Inch | 33 Millimeter