Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P144-20M-340-W

W192-14M-65-M

W192-14M-65-M SILENTSYNC SPROCKET ; 14MM P 192T 65MM T WIDE BORE FOR M BUSH

65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 192 Teeth; 77.013MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore

Part #

20182578

BDI #

413961

PRICE
$ 4,448.64 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
119.748
EAN
0037256317262
Belt Pitch
14 MM
Belt Style
14M-65 Blackhawk PD
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Inch - Metric
Metric
Long Description
65MM Belt Width; 14MM Belt Pitch; 14M-65 BlackHawkPD Belt Style; 192 Teeth; 77.013MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 49.213 To 139.7MM Bushing Bore Range; M Bushing; No Minimum Plain Bore
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 49.213 To 139.7 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.032 Inch | 77.013 Millimeter