token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W6814M42-E

W368M35-SH

W368M35-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 36 Teeth; 36.271MM Face Width; Bushed; 100.076MM Flange OD; 90.322MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

W368M35-SH

BDI #

613017

p65WarningMessage
PRICE
$ 364.04 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
UNSPSC
26111812
EAN
0697950879024
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W368M35-SH
Weight / LBS
2.8
Long Description
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 36 Teeth; 36.271MM Face Width; Bushed; 100.076MM Flange OD; 90.322MM OD; 91.67MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.94 Inch | 100.076 Millimeter
Outside Diameter
3.556 Inch | 90.322 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Face Width
1.428 Inch | 36.271 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Pitch Diameter
3.609 Inch | 91.67 Millimeter