token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

W4814M90-4040

W4814M90-4040

W4814M90-4040 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 48 Teeth; 95.072MM Face Width; Bushed; 227.076MM Flange OD; 211.125MM OD; 213.9MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore

Part #

W4814M90-4040

BDI #

613063

p65WarningMessage
PRICE
$ 1,170.89 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.27
UNSPSC
26111812
EAN
0697950914046
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W4814M90-4040
Weight / LBS
27
Long Description
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 48 Teeth; 95.072MM Face Width; Bushed; 227.076MM Flange OD; 211.125MM OD; 213.9MM Pitch Diam; Yes Keyway; 38 To 115MM Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.312 Inch | 211.125 Millimeter
Flange Outside Diameter
8.94 Inch | 227.076 Millimeter
Pitch Diameter
8.421 Inch | 213.9 Millimeter
Face Width
3.743 Inch | 95.072 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 38 To 115 Millimeter
Belt Width
3.543 Inch | 90 Millimeter