token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1B5V44

1B5V44

1B5V44 V-BELT PULLEY SHEAVE ; 1 GROOVE 4.68"OD

Transmission Pulley; 1 Groove; 4.68" Outside Diameter; Bushed; P1 Bushing Series; A | B | 5V Belt Series; 4" Pitch Minimum; 4-1/2" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

3695210

BDI #

328933

p65WarningMessage
PRICE
$ 123.62 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.279
UNSPSC
26111806
EAN
0662289037759
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1B5V44
Manufacturer Internal Number
3695210
Weight / LBS
2.8
Long Description
Transmission Pulley; 1 Groove; 4.68" Outside Diameter; Bushed; P1 Bushing Series; A | B | 5V Belt Series; 4" Pitch Minimum; 4-1/2" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Pitch Diameter Maximum
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.68 Inch | 118.872 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter