Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2TB44-P1

2B300R

2B300R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B

2 Grooves; 30.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 29-1/2" Pitch Minimum; 30" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

1011717

BDI #

329855

PRICE
$ 1,565.80 / each
$ 2,099.01 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
36.774
UNSPSC
26111806
EAN
0662289165520
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B300R
Manufacturer Internal Number
1011717
Weight / LBS
81
Long Description
2 Grooves; 30.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 29-1/2" Pitch Minimum; 30" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter Minimum
29.5 Inch | 749.3 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter