token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2MA20X3/4

2MA20X3/4

2AK20 X 3/4 V-BELT SHEAVE

Transmission Pulley; 3/4" Bore; 2 Grooves; 2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.46" Pitch Minimum; 1.8" Pitch Maximum; Keyway

Part #

2MA20X3/4

BDI #

627209

p65WarningMessage
PRICE
$ 40.21 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
26111806
EAN
0775829005481
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MA20X3/4
Weight / LBS
1
Long Description
Transmission Pulley; 3/4" Bore; 2 Grooves; 2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.46" Pitch Minimum; 1.8" Pitch Maximum; Keyway
Pitch Diameter Minimum
1.46 Inch | 37.084 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
1.8 Inch | 45.72 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter