token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2BK32H

2TA82

2TA82 ; SPLIT TAPER A SHEAVE

Transmission Pulley; 2 Grooves; 8.45" Outside Diameter; Bushed; Q1 Bushing Series; A Belt Series; 8.2" Pitch Minimum; 8.2" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

2TA82

BDI #

330161

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.311
UNSPSC
26111806
EAN
0662289230716
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TA82
Manufacturer Internal Number
1000793
Weight / LBS
11.6
Long Description
Transmission Pulley; 2 Grooves; 8.45" Outside Diameter; Bushed; Q1 Bushing Series; A Belt Series; 8.2" Pitch Minimum; 8.2" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
8.2 Inch | 208.28 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.45 Inch | 214.63 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter