token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3 5V 850 SF

3 B 250 SF

3 B 250 SF V-BELT SHEAVE ; 3 GROOVES 25.35" OD BUSHED

Transmission Pulley; 3 Grooves; 25.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

3 B 250 SF

BDI #

618160

p65WarningMessage
PRICE
$ 948.97 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
29.937
UNSPSC
26111806
EAN
0697950113050
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
3 B 250 SF
Weight / LBS
67
Long Description
Transmission Pulley; 3 Grooves; 25.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
25.35 Inch | 643.89 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter