token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3B5V60

3B5V60

3B5V60 V-BELT PULLEY SHEAVE ; 3 GROOVE 6.28"OD

Transmission Pulley; 3 Grooves; 6.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.6" Pitch Minimum; 6.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3694239

BDI #

329001

p65WarningMessage
PRICE
$ 232.29 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.311
UNSPSC
26111806
EAN
0662289035090
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V60
Manufacturer Internal Number
3694239
Weight / LBS
10.6
Long Description
Transmission Pulley; 3 Grooves; 6.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.6" Pitch Minimum; 6.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Maximum
6.1 Inch | 154.94 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Outside Diameter
6.28 Inch | 159.512 Millimeter