token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3G3V30

3G3V30

3G3V30 V-BELT PULLEY SHEAVE ; POR NON-RETURNABLE

Transmission Pulley; 3 Grooves; 3" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway

Part #

1059294

BDI #

326165

p65WarningMessage
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
26111806
EAN
0662289248803
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type G2 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3G3V30
Manufacturer Internal Number
1059294
Weight / LBS
1.8
Long Description
Transmission Pulley; 3 Grooves; 3" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Pitch Diameter Maximum
2.95 Inch | 74.93 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter Minimum
2.95 Inch | 74.93 Millimeter