token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4 D 130 F

4 3V 650 SK

4 3V 650 SK V-BELT SHEAVE ; 4 GROOVES 6-1/2" OD BUSHED

Transmission Pulley; 4 Grooves; 6-1/2" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

4 3V 650 SK

BDI #

619303

p65WarningMessage
PRICE
$ 158.30 / each
p65WarningMessage

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.4
UNSPSC
26111806
EAN
0697950115573
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 3V 650 SK
Weight / LBS
8
Long Description
Transmission Pulley; 4 Grooves; 6-1/2" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.45" Pitch Minimum; 6.45" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
6.45 Inch | 163.83 Millimeter
Pitch Diameter Maximum
6.45 Inch | 163.83 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter